Tabletop Cardboard Shredder - 12.5 in x 6mm
- Mfr # EP-5994-12
- Zoro # G623749512
product price:Â
$
1,702.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Black
Application
Recycling, void-fill packaging
Voltage @ 60 Hz
220V AC
Shredding Speed
9.84 ft/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-5994-12
- Zoro #
- G623749512
- UPC #
- 810123426331
- Country of Origin
- China
Details
- Color
- Blue, Black
- Application
- Recycling, void-fill packaging
- Voltage @ 60 Hz
- 220V AC
- Item
- Packing paper dispenser
- Shredding Speed
- 9.84 ft/min
Description
Tabletop Cardboard Shredder - 12.5 in x 6mm, Sold as 1 EACH, Product Dims: 17 x 12 x 11 INCH, 62 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.