Tape Dispenser, 3 in Tape Core Dia., Blue, Silver, Yellow
- Mfr # EP-605-2
- Zoro # G922840910
product price:Â
$
18.69
/ea
Key Features
Color
Blue, Silver, Yellow
For Use With
Packaging Tape
For Tape Core Diameter
3 in
Basic Power Source
Manual
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-605-2
- Zoro #
- G922840910
- UPC #
- 810123425815
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Tape Core Diameter
- 3 in
- Width
- 10 in
- Length
- 10 in
- Height
- 8 in
Details
- Color
- Blue, Silver, Yellow
- For Use With
- Packaging Tape
- Item
- Tape Dispenser
- Basic Power Source
- Manual
Description
Do you need multiple types of tape ready to go at all times? The Multi-Track Bench Tape Dispenser keeps a variety of tape rolls and widths within easy reach. Designed for busy shipping stations, it helps streamline packing and keep work moving efficiently.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.