Zoro Homepage

Tool Rack - Double Prong

  • Mfr # EP-5808-D

  • Zoro # G714921087


product price: $57.89
/ea

Key Features

Color
Black
Material
Steel
For Use With
Tool Storage, Handle Storage
Height
5 in
Length
12.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5808-D
Zoro #
G714921087
UPC #
810123424375
Country of Origin
United States

Dimensions

Height
5 in
Width
4 in
Length
12.35 in

Details

Color
Black
Material
Steel
For Use With
Tool Storage, Handle Storage
Mount Type
Wall

Description

Tool Rack Standard Double Prong


  • Keep your tools organized and off the floor!
  • This wall mounted unit is designed to hold tools with a double prong.
  • Solid steel construction
  • Mounting kit included
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.