TubingBagDispenser, Steel, CountertopMount
Mfr # EP-730-48
Zoro # G303551534
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Color
Black
Height
12 in
Width
54 in
Mount Type
Countertop Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-730-48
Zoro #
G303551534
UPC #
850006645589
Country of Origin
United States
Dimensions
Depth
10 in
Height
12 in
Width
54 in
Recommended Bag Width
48 in
Recommended Bag Length
9 in
For Core Dia.
3 in
Overall Depth
10 in
Details
Color
Black
Item
Tubing Bag Dispenser
Mount Type
Countertop Mount
Material
Steel
Description
Tubing Bag Dispenser, Width 54 in, Height 12 in, Depth 10 in, Steel, Recommended Bag Length 9 in, Recommended Bag Width 48 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.