TubingBagDispenser, Steel, CountertopMount
Mfr # EP-745-12-18
Zoro # G003551537
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
22 in
Color
Black
Core Size
3 in
Application
Use kraft, foil, & poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-745-12-18
Zoro #
G003551537
UPC #
850006645602
Country of Origin
United States
Dimensions
Length
12 in
Height
22 in
Core Size
3 in
Width
13 in
For Core Dia.
3 in
Depth
13 in
Recommended Bag Length
12 in
Recommended Bag Width
18 in
Overall Depth
13 in
Details
Item
Tubing Bag Dispenser
Color
Black
Application
Use kraft, foil, & poly
Material
Steel
Mount Type
Countertop Mount
Description
Tubing Bag Dispenser, Width 13 in, Height 22 in, Depth 13 in, Steel, Recommended Bag Length 12 in, Recommended Bag Width 18 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
- Heavy duty dispenser for poly tubing
- Table top or wall mountable (attachment kit included)
- Features a simple hook-mounted handle for easily changing out rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.