Tubing Bag Dispenser, Steel, Countertop Mount
Mfr # EP-745-48-60
Zoro # G803551539
product price: $436.49
/ea
Free Shipping & Returns
Key Features
Material
Steel
Recommended Bag Length
12 in
Recommended Bag Width
60 in
Mount Type
Countertop Mount
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-745-48-60
Zoro #
G803551539
UPC #
850006645640
Country of Origin
United States
Dimensions
Recommended Bag Length
12 in
Recommended Bag Width
60 in
Width
18 in
For Core Dia.
3 in
Depth
18 in
Height
66 in
Overall Depth
18 in
Details
Material
Steel
Item
Tubing Bag Dispenser
Mount Type
Countertop Mount
Color
Black
Description
Tubing Bag Dispenser, Width 18 in, Height 66 in, Depth 18 in, Steel, Recommended Bag Length 12 in, Recommended Bag Width 60 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.