Zoro Homepage

Wall Mount Unit, Double Arm, 12"

  • Mfr # EP-6050D-12

  • Zoro # G3552068


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6050D-12
Zoro #
G3552068
UPC #
810123421343
Country of Origin
United States

Dimensions

Width
30 in

Details

Item
Wall Mount Unit,Double Arm,12"
Color
Black
Material
Steel

Description

Wall Mount Unit,Double Arm,12 In.


  • Easily dispenses kraft paper, poly, or anything on a roll
  • Includes slide cutter
  • Includes mounting kit & arm sizes are mixable
  • Weight capacity (per arm): 50 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.