Zoro Homepage

Wall Mounted Dispenser w/ Serrated Blade 24in

  • Mfr # EP-5905-24

  • Zoro # G814921093


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Color
Black
Material
Steel
Mounting Type
Wall
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5905-24
Zoro #
G814921093
UPC #
810123424412
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Size
24 in
Length (in)
31 in

Details

Color
Black
Material
Steel
Mounting Type
Wall
For Use With
Kraft Paper, Material Rolls

Description

Wall Mounted Dispenser with Serrated Blade 24in


  • Solid steel construction
  • For up to 24"rolls
  • Mounting kit included
  • Serrated blade for simple tear
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.