Wall/Forklift Dispenser, Horizontal
Mfr # EP-3050
Zoro # G3550729
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Compatible Strapping
Polyester Strapping, Polypropylene Strapping, Steel Strapping
Min. Strapping Width
1/2 in
Max. Strapping Width
3/4 in
Strapping Wind
Oscillated
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-3050
Zoro #
G3550729
UPC #
-
Country of Origin
United States
Dimensions
Min. Strapping Width
1/2 in
Max. Strapping Width
3/4 in
For Core Dia.
16 in
Details
Compatible Strapping
Polyester Strapping, Polypropylene Strapping, Steel Strapping
Strapping Wind
Oscillated
Item
Forklift Strapping Dispenser
Finish
Unfinished
Description
Forklift Strapping Dispenser, Compatible Strapping Polyester Strapping, Polypropylene Strapping, Steel Strapping, Cart Design Standard Duty, Min. Strapping Width 1/2 in, Max. Strapping Width 3/4 in, Strapping Wind Oscillated, For Core Dia. 16 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.