Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Band, 1/4", 17" Circ., 1 lb. Bag

  • Mfr # EP-4217

  • Zoro # G3549651


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Rubber
Color
Beige
Overall Width
1/4 in
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-4217
Zoro #
G3549651
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Width
1/4 in
Overall Length
17 in

Details

Item
Rubber Band
Material
Rubber
Color
Beige

Description

Rubber Band, Material Rubber, Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.