Zoro Homepage

Wide Pallet Band, 3/4", 92"Circumference

  • Mfr # EP-5092

  • Zoro # G3550187


product price: $2.65
/ea

Key Features

Color
Red
Material
Rubber
Width
3/4 in
Thickness
2 mm
Overall Circumference
92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5092
Zoro #
G3550187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3/4 in
Thickness
2 mm
Fits Pallet Width
48 in
Fits Pallet Depth
48 in

Details

Item
Pallet Band
Color
Red
Material
Rubber
Overall Circumference
92 in

Description

Pallet Band, Overall Circumference 92 in, Width 3/4 in, Fits Pallet Width 48 in, Fits Pallet Depth 48 in, Color Red, Thickness 2 mm, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.