Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Seal Windlass Pusher Tensioner

  • Mfr # RSA-560

  • Zoro # G014921060


product price: $259.99
/ea
Free Shipping & Returns

Key Features

For Use With
Stainless Steel Strapping
Material
Steel
Color
Black
Width
3.624 in
Length
8.832 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSA-560
Zoro #
G014921060
UPC #
810123423767
Country of Origin
United States

Dimensions

Width
3.624 in
Length
8.832 in
Height
5.189 in

Details

For Use With
Stainless Steel Strapping
Material
Steel
Color
Black
Strap Range (in)
3/8 - 3/4 in
Strap Gauge (in)
0.015 - 0.031 in

Description

Wing Seal Windlass Pusher Tensioner for Stainless Steel Strapping


  • Use with Stainless Steel
  • Strap Width: 3/8 - 3/4"
  • Strap Gauge: 0.015 - 0.031"
  • Use with: wing seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.