Woven Cord Regular Duty Strapping Kit for 1/2", Wire Buckles
- Mfr # WC12CC-02
- Zoro # G522840860
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Tensioner, 1 coil of Strapping, 500 pack of Buckles
Fits Strap Width
1/2 in
Tool Weight
45 lb
Overall Width
25 in
Overall Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC12CC-02
- Zoro #
- G522840860
- UPC #
- 810123425105
- Country of Origin
- United States
Dimensions
- Fits Strap Width
- 1/2 in
- Overall Width
- 25 in
- Overall Length
- 39 in
- Overall Height
- 19 in
- Max. Strapping Width
- 1/2 in
Details
- Includes
- 1 Tensioner, 1 coil of Strapping, 500 pack of Buckles
- Tool Weight
- 45 lb
- Tool Strength
- Standard Duty
- Compatible Strapping
- Woven Cord Strapping
- Item
- Strapping Kit
Description
For compact cord strapping, this strappiing kit comes with every tool you need for quick and easy strapping jobs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.