
Woven Poly Cord - Heavy Duty - White 3/4 in x .050 in X 1640'
Mfr # PC34WOV-3
Zoro # G416210717
product price: $96.85
/ea
Free Shipping & Returns
Key Features
Thickness
0.050 in
Strap Width
0.75 in
Includes
1 coil
Material
Woven Cord
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC34WOV-3
Zoro #
G416210717
UPC #
810123423613
Country of Origin
India
Dimensions
Thickness
0.050 in
Strap Width
0.75 in
Length
1640 ft
Width
8.25 in
Details
Includes
1 coil
Material
Woven Cord
Color
White
Breaking Strength
2400 lbs
Description
3/4 in x 0.050 in Heavy Duty Woven Poly Cord 1640' Strapping Coil - White
- Woven Cord
- 3/4 in Woven Cord
- Size: 3/4 in x 0.05 in x 1640'
- Heavy duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.