Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Crumpler with Idler System

  • Mfr # EP-5955-24

  • Zoro # G3551097


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Holds Number of Rolls
1
Dispenser Mobility
Mounted
Overall Depth
10 in
Overall Height
39 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5955-24
Zoro #
G3551097
UPC #
851757006278
Country of Origin
United States

Dimensions

Overall Depth
10 in
Overall Height
39 in
Overall Width
30 in
For Roll Width
24 in

Details

Item
Paper Crumpler with Idler System
Holds Number of Rolls
1
Dispenser Mobility
Mounted
For Use With Product Type
Paper
Dispenser Orientation
Horizontal
Dispenser Style
Single Roll
Color
Black
Material
Steel
Includes
Paper Tearing Attachment

Description

Paper Crumpler with Idler System, For Roll Width 24 in, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 30 in, Overall Depth 10 in, Overall Height 39 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Steel, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.