
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10T1
Zoro #
G3948840
UPC #
98262105007
Country of Origin
United States
Dimensions
Length
9"
Width
9"
Overall Height
8.5"
Details
Item
Paint Bucket
Capacity
5 qt
Material
Paper
Description
Disposable containers are a cost-effective option for quick touch-ups. Eliminates the messy clean-ups. Shows measurements.
Restrictions
This item has been restricted from sale in the following states:
AL, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.