Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper/Poly Dispenser, Vertical, 24"

  • Mfr # EP-5960-24

  • Zoro # G3551952


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Overall Height
48 in
Dispenser Style
Single Roll
Dispenser Mobility
Portable
Includes
Casters Sold Seperatly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-5960-24
Zoro #
G3551952
UPC #
851757006285
Country of Origin
United States

Dimensions

Width
16 in
Overall Height
48 in
Overall Depth
18 in
Overall Width
16 in
For Roll Width
24 in
Depth
18 in
Recommended Bag Width
24 in
Height
24 in

Details

Item
Tubing Bag Dispenser
Dispenser Style
Single Roll
Dispenser Mobility
Portable
Includes
Casters Sold Seperatly
Material
Steel
For Use With Product Type
Paper, Poly Sheeting
Color
Black
Dispenser Orientation
Vertical
Holds Number of Rolls
1
Mount Type
Countertop Mount

Description

Tubing Bag Dispenser, Width 16 in, Height 24 in, Depth 18 in, Steel, Recommended Bag Width 24 in, Black, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.