Zoro Homepage

Plastic Paint Bucket, 1 qt

  • Mfr # 300343

  • Zoro # G7770000


product price: $2.29
/ea
Sold in multiples of 9 for $20.61

Key Features

Capacity
1 qt
Material
Plastic
Length
4.5"
Width
4.5"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300343
Zoro #
G7770000
UPC #
084305350237
Country of Origin
United States

Dimensions

Length
4.5"
Width
4.5"
Overall Height
5.25"

Details

Item
Paint Bucket
Capacity
1 qt
Material
Plastic
Color
Clear

Description

Container bottom is flat for easy mixing. Graduations are provided in both ounce and metric measurements. Container is solvent-resistant and safe for use with all paints, pastes, and adhesives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.