Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Paint Bucket, 2 1/2 qt

  • Mfr # 61000

  • Zoro # G3962405


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Capacity
2 1/2 qt
Material
Plastic
Length
6.88"
Width
6.88"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61000
Zoro #
G3962405
UPC #
84305350565
Country of Origin
United States

Dimensions

Length
6.88"
Width
6.88"
Overall Height
0.375"

Details

Item
Paint Bucket
Capacity
2 1/2 qt
Material
Plastic
Color
White

Description

Lids prevent accidental spills, keep the paint clean and guard against skimming.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.