Zoro Homepage

Plastic Paint Bucket Cover, 5 qt

  • Mfr # 81166

  • Zoro # G3943800


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Width
8.5"
Color
Clear
Material
Plastic
Capacity
5 qt
Length
8.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81166
Zoro #
G3943800
UPC #
084305351036
Country of Origin
United States

Dimensions

Width
8.5"
Length
8.5"
Overall Height
6.5"

Details

Item
Paint Bucket Cover
Color
Clear
Material
Plastic
Capacity
5 qt

Description

Container bottom is flat for easy mixing. Graduations are provided in both ounce and metric measurements. Container is solvent-resistant and safe for use with all paints, pastes, and adhesives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.