Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Paint Mix & Measure Bucket Lid, 5 qt

  • Mfr # 05166

  • Zoro # G3962378


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Capacity
5 qt
Material
Plastic
Length
8.5"
Width
8.5"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05166
Zoro #
G3962378
UPC #
084305350541
Country of Origin
United States

Dimensions

Length
8.5"
Width
8.5"
Overall Height
6.5"

Details

Item
Paint Mix & Measure Bucket Lid
Capacity
5 qt
Material
Plastic
Color
Clear

Description

Container bottom is flat for easy mixing. Graduations are provided in both ounce and metric measurements. Container is solvent resistant and is safe for use with all paints, pastes, and adhesives. Lid not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.