Zoro Homepage

5 Gal Plastic Pail Lid W/Plg Wh

  • Mfr # 201219

  • Zoro # G410072366


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Width
12.5 in
Size
5 Gallon
Depth
1.12 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201219
Zoro #
G410072366
UPC #
84305388049
Country of Origin
United States

Dimensions

Width
12.5 in
Size
5 Gallon
Depth
1.12 in

Details

Features

Description

Secure and tamper-resistant, manufactured to provide protection of the contents through handling, storage and transportation. When the product reaches its final destination, the cover can be easily removed with out cutting tools. Simply break the tab, strip off the edge and open by hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.