Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Control Valve, 2.2 gpm

  • Mfr # KL91-0100

  • Zoro # G6127956


product price: $43.85
/ea

Key Features

Sub-Category
Valves
Fits Brand
Encore
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL91-0100
Zoro #
G6127956
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Manufacturers Warranty Length
2 yr.
Height
5 in
Connection Size
55/64"-27

Details

Sub-Category
Valves
Fits Brand
Encore
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ADA
Includes
Installation Adapters
Item
Handle
Replacement Cartridge
Mfr. No. 1062-C, 1062-H
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Connection
55/64 in -27 Female
Valve Type
Compression
Compliance
ADA, NSF/ANSI 61 Section 9
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
ADA Compliant
Yes
Handle Type
Lever
Mounting
Spout Mounted
Number of Holes
0
Number of Handles
1
Body Material
Brass
Faucet Operation
Manual
For Use With Mfr. Model Number
B-0133-B, B-0156, B-0231
Use With Water Temp.
Hot/Cold
ADA Compliance
ADA Compliant
Product Type
Handle
For Water Temperature
Hot/Cold
Flow Rate - Maximum
2.2 gpm
Connection Gender
Female
Compatible Brand
Encore
Compatible Series
Quik-Wash
Compatible Manufacturer Part Number
B-0133-B, B-0156, B-0231
Part Type
Replacement Handles

Description

Handle, Fits Brand Encore, For Use With Mfr. Model Number B-0133-B, B-0156, B-0231, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.