Flat Strainer Lever Handle Waste Drain with Overflow, 2" Pipe Dia., Cast Brass
Mfr # D10-7415-IB
Zoro # G5386217
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Linear
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D10-7415-IB
Zoro #
G5386217
UPC #
887882226410
Country of Origin
United States
Dimensions
Pipe Dia. - Drains
1 1/2 in
Length - Drains
15 in
Pipe Dia. (In.)
2"
Length (In.)
11-3/4"
Overall Diameter
4 1/2 in
Pipe Outside Diameter
1 1/2 in
Body Height
15 in
Description
Drain Assembly, Grate Finish Nickel Plated, Outlet Location Bottom, Product Type Drain Assembly, Includes Strainer Yes, Pipe Outside Diameter 1 1/2 in, Strainer Type Flat Strainer, Shape Rectangular, Body Height 15 in, Connection Thread Type NPS, Grate Material Stainless Steel, Basin Finish Nickel, Grate Surface Type Flat, Color Silver, Connection Type Threaded, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.