Zoro Homepage

O-Ring, Twist and Waste, Rubber

  • Mfr # D10-X021

  • Zoro # G3982276


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Material
Rubber
Overall Height
1/8 in
Product Type
Stem Valve O-Ring
Overall Length
2 in
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10-X021
Zoro #
G3982276
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1/8 in
Overall Length
2 in
Overall Width
2 in

Details

Material
Rubber
Item
O-Ring,Twist and Waste, Rubber
Product Type
Stem Valve O-Ring
Ligature Resistant
No
Color
Black

Description

Stem Valve O-Ring, Overall Width 2 in, Product Type Stem Valve O-Ring, Overall Length 2 in, Material Rubber, Color Black, Overall Height 1/8 in, Ligature Resistant No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.