Zoro Homepage

Pre-Rinse Spray Valve, 1.0 gpm Flow Rate

  • Mfr # KLP50-Y002105

  • Zoro # G7215848


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Sub-Category
Nozzles and Sprayers
Material
Low Lead Brass
Connection
3/4-14"
Standards
ADA ANSI/ICC A117.4, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152
For Use With
Pre-Rinse Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLP50-Y002105
Zoro #
G7215848
UPC #
-
Country of Origin
United States

Dimensions

Size
11"
Connection Size
3/4"-14
Overall Height
11 in

Details

Sub-Category
Nozzles and Sprayers
Item
Pre-Rinse Sprayer
Material
Low Lead Brass
Connection
3/4-14"
Standards
ADA ANSI/ICC A117.4, ASME A112.18.1M, California Health and Safety Code 116875 (AB 1953-2006), CSA B125.1, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, Vermont Bill S.152
For Use With
Pre-Rinse Assemblies
Green Certification or Other Recognition
WaterSense Certified
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Rate
1.05 gpm
Finish
Chrome
Fits Brand
Encore, T&S Brass
For Use With Mfr. Model Number
KL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR
Connection Type
UNS
Compatible Series
Encore PowerPulse Pre-Rinse Spray Valve KLP50-Y002-xx
Compatible Manufacturer Part Number
KL50-1000-BR, KL53-1000-BR, KLP50-10L4-BR, KLP53-10L4-BR
For Location
Kitchen
Compatible Brand
Encore, T&S Brass
Product Type
Pre-Rinse Sprayer
Flow Rate - Maximum
1.05 gpm
Application
Food Service

Description

Pre-Rinse Sprayer, Flow Rate 1.05 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.