Zoro Homepage

Rotary Waste Head Gasket, Rubber

  • Mfr # D10-X010-Z

  • Zoro # G3982020


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material
Rubber
Product Type
Gasket
Color
Black
Fits Pipe Size
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10-X010-Z
Zoro #
G3982020
UPC #
-
Country of Origin
China

Dimensions

Fits Pipe Size
3 1/2 in

Details

Material
Rubber
Item
Rotary Waste Head Gasket, Rubber
Product Type
Gasket
Color
Black

Description

Waste Head Gasket, Product Type Gasket, Fits Pipe Size 3 1/2 in, Color Black, Material Rubber, Thread Size Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.