Zoro Homepage

SS Spout Assbly w/TandS Adapt, 16", Chrome

  • Mfr # KS11-12-X016TZ

  • Zoro # G3981786


product price: $32.29
/ea

Key Features

Finish
Chrome
Length (In.)
16
Flow Rate
2.2 gpm
Flow Rate - Maximum
2.2 gpm
Reach
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS11-12-X016TZ
Zoro #
G3981786
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
16

Details

Finish
Chrome
Item
SS Spout Assbly w/TandS Adapt,16",Chrome
Flow Rate
2.2 gpm
Flow Rate - Maximum
2.2 gpm
Reach
16 in
Product Type
Spout

Description

Spout, Finish Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.