Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Kitchen Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # KL54-8012

  • Zoro # G6092913


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL54-8012
Zoro #
G6092913
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr.
Overall Height
5"
Height
5"
Spout Length
12"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
2"
Spout Height
6"
Spout Outlet Height
4 11/16 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
6 in
Overall Depth
12 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Straight Kitchen Faucet
Body Material
Brass
Faucet Finish
Chrome
Mounting
Wall
Mounting Type (Faucet)
Wall
Series
KL54
Mounting Type - Faucet
Wall
Includes
Mounting hardware
Flow Outlet Type
Aerated
Connection
1/2" FNPT
ADA Compliance
Yes
Replacement Cartridge
29VM24 or 29VM25
Standards
ADA
Valve Type
Compression
Compliance
ADA, NSF/ANSI 61 Section 9
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type (Faucet)
Aerated
Faucet Spout
Swing
Faucet Spout Shape
Straight
Faucet Handle Type
Blade
Flow Outlet Type - Faucet
Aerated
CEC Compliant
CEC Compliant
Handle Material
Brass
Residential / Commercial
Commercial
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8"
Spout Reach
12"
Faucet Activation
Manual
Water Inlet Connection Type
Female NPT
Temperature Control
Yes
Ligature Resistant
No
Pressure - Maximum
125 psi
Temperature - Maximum
180 Degrees F
Ligature Resistance
Not Ligature-Resistant
Warranty
2 yr
Temperature - Minimum
40 Degrees F
Compatible Cartridge Manufacturer Part Number
29VM24 or 29VM25
CEC Compliance
CEC Compliant
Spout Shape
Straight
Product Type
Faucet
Inlet Connection Type
NPT
For Location
Kitchen
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Type
Spray
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
2
Inlet Connection Gender
Female
For Water Temperature
Hot/Cold

Description

Item Straight Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.