Poly Tubng Dispenser, Slide Cutter, 12"

  • Mfr # EP-725-12

  • Zoro # G3551377


product price:  $142.49
/ea
Free Shipping & Returns

Key Features

Width
18 in
Material
Aluminum, Plastic, Steel
Includes
Classic design, easy load system, slide cutter
Dispenser Mobility
Mounted
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-725-12
Zoro #
G3551377
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Overall Height
12 in
For Roll Width
12 in
Overall Width
18 in
Overall Depth
13 in
Depth
13 in
Height
12 in
Recommended Bag Width
12 in
Length
12 in

Details

Item
Tubing Bag Dispenser
Material
Aluminum, Plastic, Steel
Includes
Classic design, easy load system, slide cutter
Dispenser Mobility
Mounted
Dispenser Style
Single Roll
For Use With Product Type
Poly Sheeting
Color
Black
Dispenser Orientation
Horizontal
Holds Number of Rolls
1
Mount Type
Countertop Mount
Mount
Table top mountable

Description

Tubing Bag Dispenser, Width 18 in, Height 12 in, Depth 13 in, Aluminum, Plastic, Steel, Recommended Bag Width 12 in, Black, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.