Poly Tubng Dispenser, Slide Cutter, 36"

  • Mfr # EP-725-36

  • Zoro # G3551340


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Includes
Classic design, easy load system, slide cutter
Material
Aluminum, Plastic, Steel
Width
46 in
Dispenser Mobility
Mounted
Holds Number of Rolls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-725-36
Zoro #
G3551340
UPC #
-
Country of Origin
United States

Dimensions

Width
46 in
Overall Depth
13 in
Overall Height
12 in
For Roll Width
36 in
Overall Width
46 in
Depth
13 in
Recommended Bag Width
36 in
Height
12 in
Length
36 in

Details

Item
Tubing Bag Dispenser
Includes
Classic design, easy load system, slide cutter
Material
Aluminum, Plastic, Steel
Dispenser Mobility
Mounted
Holds Number of Rolls
1
Dispenser Orientation
Horizontal
Color
Black
Dispenser Style
Single Roll
For Use With Product Type
Poly Sheeting
Mount Type
Countertop Mount
Mount
Table top mountable

Description

Tubing Bag Dispenser, Width 46 in, Height 12 in, Depth 13 in, Aluminum, Plastic, Steel, Recommended Bag Width 36 in, Black, Mount Type Countertop Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.