SingleFaceCorrugated, Poly, FoamDisp.
Mfr # EP-6550-24
Zoro # G3551718
product price: $374.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Dispenser Style
Single Roll
Dispenser Orientation
Vertical
Overall Depth
33 in
Holds Number of Rolls
1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-6550-24
Zoro #
G3551718
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
33 in
Overall Width
40 in
For Roll Width
24 in
Overall Height
48 in
Details
Item
Single Face Corrugated,Poly,Foam Disp.
Dispenser Style
Single Roll
Dispenser Orientation
Vertical
Holds Number of Rolls
1
Material
Steel
Dispenser Mobility
Portable
For Use With Product Type
Foam
Color
Black
Includes
Locking 3" Casters
Description
Single Face Corrugated,Poly,Foam Disp., For Roll Width 24 in, Holds Number of Rolls 1, For Use With Product Type Foam, Overall Width 40 in, Overall Depth 33 in, Overall Height 48 in, Dispenser Style Single Roll, Dispenser Orientation Vertical, Dispenser Mobility Portable, Material Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.