Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Tool, Steel, 6 35/64 in. H

  • Mfr # EP-715

  • Zoro # G114868081


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black, Blue
Compatible with Product Type
Forklift
Features
Magnetic Add-On
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-715
Zoro #
G114868081
UPC #
850035719947
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
16 in
Overall Height
6 35/64 in

Details

Item
Strapping Tool
Material
Steel
Color
Black, Blue
Compatible with Product Type
Forklift
Features
Magnetic Add-On

Description

Strapping Tool, Color Black, Blue, Material Steel, Overall Height 6 35/64 in, Overall Length 16 in, Overall Width 9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.