TubingBagDispenser, Steel, CountertopMount
Mfr # EP-745-18-28
Zoro # G903551538
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Recommended Bag Width
28 in
Length
12 in
Mount Type
Countertop Mount
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-745-18-28
Zoro #
G903551538
UPC #
850006645619
Country of Origin
United States
Dimensions
Recommended Bag Width
28 in
Length
12 in
Height
34 in
For Core Dia.
3 in
Width
13 in
Core Size
3 in
Recommended Bag Length
12 in
Depth
13 in
Overall Depth
13 in
Details
Mount Type
Countertop Mount
Color
Black
Material
Steel
Item
Tubing Bag Dispenser
Application
Use kraft, foil, & poly
Mount
Table-top
Description
Tubing Bag Dispenser, Width 13 in, Height 34 in, Depth 13 in, Steel, Recommended Bag Length 12 in, Recommended Bag Width 28 in, For Core Dia. 3 in, Black, Mount Type Countertop Mount
- Heavy duty dispenser for poly tubing
- Table top or wall mountable (attachment kit included)
- Features a simple hook-mounted handle for easily changing out rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.