Wall Mount Unit, Double Arm, 24"

  • Mfr # EP-6000D-24

  • Zoro # G3551873


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Kit
Material
Solid steel
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-6000D-24
Zoro #
G3551873
UPC #
810123421299
Country of Origin
United States

Details

Item
Wall Mount Unit,Double Arm,24"
Includes
Mounting Kit
Material
Solid steel
Mounting Type
Wall

Description

Wall Mount Unit,Double Arm,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.