Soft Grip School Scissors, 5", Round Tip, Blue, 6PK
- Mfr # 1168-6
- Zoro # G023724058
product price:Â
$
14.49
/pk of 6, $2.42/ea
Key Features
Blade Material
Stainless steel
Includes
6 Scissors
Recommended Grade
Grade PK+
Recommended Age
4+ years
Handle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1168-6
- Zoro #
- G023724058
- UPC #
- 840195611687
- Country of Origin
- China
Dimensions
- Size
- 5 in
Details
- Blade Material
- Stainless steel
- Includes
- 6 Scissors
- Recommended Grade
- Grade PK+
- Recommended Age
- 4+ years
- Handle Material
- Plastic
- Color
- Blue
Description
The 5" Blunt Tip School Scissors pack is a must-have for both home and office use, offering precision, durability, and comfort for everyday cutting needs. Designed with titanium-enhanced stainless-steel blades, these scissors deliver clean, smooth cuts and maintain sharpness longer, making them perfect for cutting paper, cardboard, and fabric. The soft-grip handles are ergonomically designed with large finger holes, ensuring a comfortable and secure grip for both left- and right-handed users. Durable and reliable, these scissors are crafted for versatile use while maintaining safety with their blunt-tip design, making them especially suitable for school projects and arts and crafts activities. With high-quality materials and thoughtful features, these scissors combine functionality and ease, making them an excellent choice for a variety of cutting tasks. Each pack includes 6 scissors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.