Zoro Homepage

Sieve Shaker, 8 In, 110VAC, 60 Hz, Digital

  • Mfr # OCT200/11060

  • Zoro # G5230522


product price: $5,206.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Sieve Diameter
8 in
Number of Full Size Sieves
8
Overall Depth
17 1/8 in
Number of Half Size Sieves
18
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCT200/11060
Zoro #
G5230522
UPC #
-
Country of Origin
Germany

Dimensions

Sieve Diameter
8 in
Number of Full Size Sieves
8
Overall Depth
17 1/8 in
Number of Half Size Sieves
18
Manufacturers Warranty Length
1 yr
Overall Width
16 1/2 in
Overall Height
9 1/8 in
Fits Number of Full Size Sieves
8
Fits Number of Half Size Sieves
18
Number of Intermediate Size Sieves Held
8
Number of Half Size Sieves Held
16
Number of Full Size Sieves Held
8
Manufacturer Warranty Length
1 yr

Description

Mechanical Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 8, Fits Number of Half Size Sieves 18, Timer Range 99 min, Timer Type Digital, Mounting Required No, Power Required 110V AC, 60 Hz, Special Features Suitable for Wet or Dry Sieving, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.