Zoro Homepage
This item is Discontinued.
Endecotts Test Sieve, 3.35 MM, 3 In Dia, 6MeshSz 003BAW3.35

Test Sieve, 3.35 MM, 3 In Dia, 6MeshSz (Discontinued)

  • Mfr # 003BAW3.35
  • Zoro # G8673007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003BAW3.35
Zoro #
G8673007
UPC #
-
Country of Origin
United Kingdom

Dimensions

Opening Size
3.35 mm
Mesh Size
6
Outside Dia.
3 in

Details

Item
Test Sieve
Standards
ASTM E11
Screen Material
Stainless Steel
Frame Material
Brass

Description

Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 6, Opening Size 3.35 mm, Outside Dia. 3 in, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.