
Anti-Impact Driver Gloves, Extra-Large, Goatskin Leather/TPR, Elastic/Knit Wrist Cuff, Tan
Mfr # 378GKGVBXL
Zoro # G816494281
product price: $69.69
/eaKey Features
Glove Size
XL
Color
Tan
Palm Construction
Padded
Palm Material
Goatskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
378GKGVBXL
Zoro #
G816494281
UPC #
779406124312
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Details
Color
Tan
Palm Construction
Padded
Palm Material
Goatskin
Description
Endura anti-impact driver gloves series: 378GKGVB, extra-large size, OilBloc goatskin leather palm, goatskin leather /TPR, tan, seamless style, Kevlar lining, elastic/knit wrist cuff, resists: oil, puncture and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.