
Anti-Impact Driver Gloves, Medium, Tan, Goatskin Leather/TPR, Knit Wrist Cuff
Mfr # 378KGTVBM
Zoro # G416494391
product price:Â $72.89
/eaKey Features
Glove Size
M
Palm Material
goatskin leather
Palm Construction
Padded
Color
Tan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
378KGTVBM
Zoro #
G416494391
UPC #
779406123865
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Palm Material
goatskin leather
Palm Construction
Padded
Color
Tan
Description
Superior Glove Endura anti-impact driver gloves series: 378KGTVB, M, OilBloc goatskin leather palm, goatskin leather/TPR, tan, seamless, Kevlar/Thinsulate, knit wrist cuff, 5 ANSI cut-resistance level, resists: oil, puncture and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.