Anti-Impact Driver Gloves, Small, Tan, Goatskin Leather/TPR, Knit Wrist Cuff
- Mfr # 378KGTVBS
- Zoro # G316494408
product price:Â
$
76.49
/ea
Key Features
Glove Size
S
Palm Material
Goatskin
Palm Construction
Padded
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 378KGTVBS
- Zoro #
- G316494408
- UPC #
- 779406123872
- Country of Origin
- Pakistan
- Palm Material
- Goatskin
- Palm Construction
- Padded
- Color
- Tan
Dimensions
- Glove Size
- S
Description
Superior Glove Endura anti-impact driver gloves series: 378KGTVB, small, OilBloc goatskin leather palm, goatskin leather/TPR, tan, seamless, Kevlar/Thinsulate, knit wrist cuff, 5 ANSI cut-resistance level, resists: oil, puncture and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.