Deluxe General Purpose Gloves, Lineman/Winter, Medium, Beige/Silver Stripe, ANSI Abrasion Level 3
Mfr # 365DLXDTLM
Zoro # G621834173
product price:Â $78.79
/ea
Free Shipping & Returns
Key Features
Glove Size
M
Standards
ANSI
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365DLXDTLM
Zoro #
G621834173
UPC #
779406127153
Country of Origin
China
Dimensions
Glove Size
M
Details
Standards
ANSI
Color
White
Description
Superior Glove Endura general purpose gloves deluxe, series: 365DLXDTL, lineman/winter glove type, M, grain horsehide leather palm, grain horsehide Leather/Kevlar, silver stripe, napped poly Jersey/Thinsulate G200 lining, reflective cuff, resists: oil, stain and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.