Zoro Homepage

Driver, Impact-Resistant, M, 8, PR

  • Mfr # 378GKGTVBE-M

  • Zoro # G704970446


product price: $27.29
/pr

Key Features

Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GKGTVBE-M
Zoro #
G704970446
UPC #
779406408450
Country of Origin
Pakistan

Dimensions

Glove Size
M
Glove Length
9 13/16 in
Cuff Length
2 in
Size- Numeric
8
Size- Alpha
M

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 9 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.