
General Purpose Gloves, Drivers, 2XL, Goatskin Leather, Tan, Slip-On Cuff, Resists: Abrasion
Mfr # 378GOBKLXX
Zoro # G516494468
product price:Â $44.19
/ea
Sold in multiples of 12 for $530.28
Key Features
Color
Tan
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
378GOBKLXX
Zoro #
G516494468
UPC #
779406126804
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Color
Tan
Cuff Style
Slip-On
Description
Superior Glove Endura general purpose gloves, series: 378GOBKL, driver's glove type, 2XL, OilBloc/grain goatskin leather, tan, Summer/seamless style, Kevlar lining, Slip-on cuff, resists: abrasion, Arc Flash, cut, Flame, Oil, Spark and Stain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.