
General Purpose Gloves, Drivers, Large, Goatskin Leather, Tan, Slip-On Cuff, Resists: Abrasion
Mfr # 378GOBKLL
Zoro # G516494543
product price:Â $42.19
/ea
Sold in multiples of 12 for $506.28
Key Features
Glove Size
L
Glove Materials
Goatskin Leather
Color
Tan
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GOBKLL
Zoro #
G516494543
UPC #
779406126811
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Glove Materials
Goatskin Leather
Color
Tan
Cuff Style
Slip-On
Description
Superior Glove Endura general purpose gloves series: 378GOBKL, drivers glove type, L, Oilbloc/Grain goatskin leather, tan, summer/seamless style, Kevlar lining, slip-on cuff, resists: abrasion, arc flash, cut, flame, oil, spark and stain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.