
General Purpose Gloves, Drivers, Medium, Goatskin Leather, Tan, Slip-On Cuff, Resists: Abrasion
Mfr # 378GOBKLM
Zoro # G616494481
product price:Â $41.35
/ea
Sold in multiples of 12 for $496.20
Key Features
Color
Tan
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
378GOBKLM
Zoro #
G616494481
UPC #
779406126828
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Color
Tan
Cuff Style
Slip-On
Description
Superior Glove Endura general purpose gloves series: 378GOBKL, driver's glove type, M, Oilbloc/Grain goatskin leather, tan, Summer/seamless style, Kevlar lining, Slip-on cuff, resists: abrasion, arc flash, cut, flame, oil, spark and stain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.