This item is Discontinued.

Superior Glove Gloves, Cut Level A5 , XL (10) 1 PR 378GTXOT-XL

Gloves, Cut Level A5 , XL (10) 1 PR (Discontinued)

  • Mfr # 378GTXOT-XL
  • Zoro # G504177007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378GTXOT-XL
Zoro #
G504177007
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL (10)
Glove Length
9 1,2 in
Cuff Length
2 in
Size - Numeric
10

Details

Item
Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Uncoated
Color
White,Orange , White
Cuff Style
Safety
Glove Materials
Leather, Goatskin, TenActiv
ANSI/ISEA Puncture Level
4
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Standards
ANSI A5 cut resistance, ANSI Puncture Level 4
Glove Back Material
Goatskin
Sold As
Pair
Palm Material
Leather, Goatskin, TenActiv
Hand Protection Style
Glove
Cuff Color
White
Includes Reinforced Thumb Crotch
No
Palm Color
White/Orange
Glove Back Color
White
Includes Double Palm
No
Finger Coverage
Full Finger
Reflective Backing
Yes
Glove Features
High-Visibility, Padded Palm
Palm Style
Padded
Leather Glove Style
Drivers
Cuff Material
Leather
Cut-Resistance Coverage
Full
Glove Lining Material
TenActiv

Description

Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.