Zoro Homepage

Interceptor Grease Interceptor, 2" Pipe Dia., Thermoplastic

  • Mfr # 3915A02S

  • Zoro # G5149645


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
2 in
Material of Construction - Drains
Polypropylene
Connection Type
No Hub/MJ Coupling
Finish
Unfinished
Overall Height
16 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3915A02S
Zoro #
G5149645
UPC #
662671055101
Country of Origin
Canada

Dimensions

Pipe Dia. - Drains
2 in
Overall Height
16 5/16 in
Overall Length
17 1/2 in
Pipe Size
2"
Overall Width
23 5/8 in
Overall Depth
17 1/2 in
Length (In.)
23.6"
Pipe Dia. (In.)
2"
Outlet Pipe Size
2 in
Inlet Pipe Size
2 in

Details

Material of Construction - Drains
Polypropylene
Connection Type
No Hub/MJ Coupling
Finish
Unfinished
Application - Interceptors
Fat, Grease, Oil
Features
Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal
Flow Rate - Drains
15 gpm
Item
Grease Interceptor
For Use With
Commercial Foodservice Equipment
Capacity
30 lb
Material
Plastic
Max. Temp.
220 Degrees F
Capacity - Drains
30 lb
Includes
Flow Control
Flow Rate
15 gpm
Material of Construction
Thermoplastic
Connection
Spigot
Type
Interceptor
Standards
PDI-G101, ASME A112.14.3, CSA B481.1, UPC Listed, Comm. Of Mass.
Flow Rate (gpm)
15 gpm
Color
Gray
Outlet Connection Type
No Hub
Inlet Connection Type
No Hub
Maximum Temperature
220 Degrees F
Product Type
Grease Interceptor
Application
Fat, Grease, Oil

Description

Grease Interceptor, Outlet Connection Type No Hub, Application Fat, Grease, Oil, Overall Depth 17 1/2 in, Overall Width 23 5/8 in, Color Gray, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards PDI-G101, ASME A112.14.3, CSA B481.1, UPC Listed, Comm. Of Mass., Inlet Pipe Size 2 in, Finish Unfinished, Flow Rate 15 gpm, Capacity 30 lb, Includes Flow Control, Material Plastic, Inlet Connection Type No Hub, Outlet Pipe Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.