Zoro Homepage

Interceptor Grease Interceptor, 3" Pipe Dia., Thermoplastic

  • Mfr # 3950A03

  • Zoro # G5149706


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Pipe Dia. - Drains
3 in
Material of Construction - Drains
Polypropylene
Material
Plastic
Overall Length
23 1/2 in
Flow Rate
50 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3950A03
Zoro #
G5149706
UPC #
662671390110
Country of Origin
Canada

Dimensions

Pipe Dia. - Drains
3 in
Overall Length
23 1/2 in
Overall Height
23 1/2 in
Overall Width
31 in
Pipe Size
3"
Overall Depth
23 1/2 in
Pipe Dia. (In.)
3"
Length (In.)
31"
Inlet Pipe Size
3 in
Outlet Pipe Size
3 in

Details

Material of Construction - Drains
Polypropylene
Material
Plastic
Flow Rate
50 gpm
Application - Interceptors
Fat, Grease, Oil
Item
Grease Interceptor
Capacity
50 lb
Connection Type
No Hub/MJ Coupling
For Use With
Commercial Foodservice Equipment
Includes
Flow Control
Features
Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal
Flow Rate - Drains
50 gpm
Finish
Unfinished
Max. Temp.
220 Degrees F
Capacity - Drains
100 lb
Connection
Coupling
Type
Interceptor
Standards
CSA, UPC
Material of Construction
Thermoplastic
Flow Rate (gpm)
50 gpm
Maximum Temperature
220 Degrees F
Product Type
Grease Interceptor
Inlet Connection Type
Gasket
Outlet Connection Type
Gasket
Application
Grease

Description

Grease Interceptor, Outlet Connection Type Gasket, Application Grease, Overall Depth 23 1/2 in, Overall Width 31 in, Features Dynamic Baffle, Pedestrian Rated Access Cover, Silicon Odor Seal, Maximum Temperature 220 Degrees F, Standards CSA, UPC, Inlet Pipe Size 3 in, Finish Unfinished, Flow Rate 50 gpm, Capacity 50 lb, Includes Flow Control, Material Plastic, Inlet Connection Type Gasket, Outlet Pipe Size 3 in, Overall Length 23 1/2 in, Product Type Grease Interceptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.