Leather Drivers Gloves, Gauntlet Cuff, Wing Thumb, White / White, 3XL (12), 12 PK

  • Mfr # 399GTXTL5-3XL

  • Zoro # G308446804


product price:  $28.89
/pr
Sold in multiples of 12 for $346.68

Key Features

Glove Size
3XL (12)
Color
White / White
Material
Goat Leather
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399GTXTL5-3XL
Zoro #
G308446804
UPC #
779406423538
Country of Origin
Pakistan

Dimensions

Glove Size
3XL (12)
Glove Length
13 1/4 in
Size- Numeric
12
Size- Alpha
3XL
Cuff Length
6 in

Details

Item
Leather Drivers Gloves
Color
White / White
Material
Goat Leather
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
TenActiv
Palm Material
Goatskin
ANSI/ISEA Puncture Level
4
Insulated
Yes
Standards
ANSI A6
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A6
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Cuff Style
Gauntlet
Includes Double Palm
No
Maximum Temperature
284 Degrees F
Oil-Resistant
No
Series
Endura
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Palm Color
White
Leather Coverage Style
Full Leather
Glove Back Color
White
Leather Glove Style
Drivers
ANSI/ISEA Heat Level
2
Glove Insulation Material
Thinsulate
Minimum Temperature
-14 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Not Applicable, Maximum Temperature 284 Degrees F, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI A6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.